Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 100 PK
Mfr # 37079
Zoro # G005991393
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grk Fasteners
- MFR # 37079
- Zoro # G005991393
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners RT Composite No. 8 S X 2-1/2 in. L Star Screws 100 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Cap, #8 Dia, Maple, Plastic 25 PK (32822)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK (M51010.060.0050)
- SIMPSON STRONG-TIE 25PK 15 SDS WD Screw (SDS25112-R25)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 70 mm L, 50 PK (M04104.100.0070)
- GRK FASTENERS SCREW LWPRFL CBNT 8X212IN (113079)
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive, 925 PK (1075)
- GRK FASTENERS SCREW LWPRFL CBNT 8X112IN (114073)
- GRK FASTENERS Wood Screw, #10, 3-1/2 in, Torx Drive, 1200 PK (139)
- GRK FASTENERS Wood Screw, 5/16 in, 2-1/2 in, Torx Drive, 100 PK (12217)
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Trim Head Torx Drive, 100 PK (17634)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02556)
- Grk Fasteners Self-Tapping Screws