Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 2-1/2 in, Torx Drive, 100 PK
Mfr # 2079
Zoro # G005994196
product price: $15.99
/pk 100, $0.16/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 2079
- Zoro # G005994196
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners R4 No. 8 S X 2-1/2 in. L Star Coated Multi-Purpose Screws 100 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #8-32, Steel, Black Oxide, 1/8 in Ht, 10000 PK (08NHB)
- TAMPER-PRUF SCREWS 1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121540)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 2 in Wd, Black (SJ3000)
- ZORO SELECT Wood Screw, #9, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (WPFI0-901500-100P)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Torx Drive, 650 PK (1079)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Plain Steel Torx Drive (103101)
- GRK FASTENERS GRK Fasteners 5914148 425 Piece R4 Countersink No. 9 x 3.12 in. Multi-Purpose Screws Yellow Zinc (5914148)
- GRK FASTENERS GRK Fasteners 5913405 Star Self Tapping 0.31 in. Dia. x 4 in. Yellow Zinc Construction Flat Head Wood Screws (5913405)
- GRK FASTENERS Wood Screw, #9, 2 in, Plain Steel Torx Drive (103099)
- GRK FASTENERS Wood Screw, #9, 3-1/8 in, Plain Steel (103105)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 1000 PK (09341)
- Grk Fasteners Self-Tapping Screws