Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 2-1/2 in, Stainless Steel Torx Drive
Mfr # 119730
Zoro # G107386509
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/2 in
- Material Stainless Steel
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 119730
- Zoro # G107386509
- UPC # 628611197300
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Stainless Steel |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
Zero stripping recessed star drive Trim head for a clean finished look WCutT Low torque, smoother drive ZIPTIP for no predrilling, faster penetration ESR3201 approved for structural application Case Hardened Steel for high tensile, torque and shear strength Climatek coating is AC257 code approved for use in treated lumber For interior and exterior use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, #6-32, Steel, Zinc Plated, 7/64 in Ht, 10000 PK (06NH)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Alloy Steel (WWG600187018712)
- SENCO Collated Pin Nail, 1-5/8 in L, 21 ga, Electro Galvanized, Medium Head, Straight (ZX18EAA)
- NEWPORT FASTENERS Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (503913-25)
- GRK FASTENERS Wood Screw, 5/16 in, 6 in, Stainless Steel 40 PK (96015)
- GRK FASTENERS GRK 3662079 8 x 2.5 in. RT Composite Trim Screws; White (3662079)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 2500 PK (133)
- GRK FASTENERS Wood Screw, 3-1/2 in, Zinc Yellow Torx Drive (5914064)
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive (12075)
- GRK FASTENERS Wood Screw, #8, 2 in, Trim Head Torx Drive, 100 PK (17628)
- ZORO SELECT Wood Screw, #14, 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0400)
- Grk Fasteners Self-Tapping Screws