Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 2-1/2 in, Plain Steel Trim Head Torx Drive, 1210 PK
Mfr # 16079-2
Zoro # G204842137
product price: $132.99
/pk 1210, $0.11/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 16079-2
- Zoro # G204842137
- UPC # 30772691160790
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Trim |
Drive | Torx |
Material | Steel |
Finish | Plain |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
GRK RT Composite Trim Head Screws are used for exterior composite trim, door and window jabs, cPVC, and composite decking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt St Scr, Knurl Cup, 5/16-18x5/16, PK100, Type: UNC (U07890.031.0031)
- ZORO SELECT Fully Threaded Rod, M27-3mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.270.1000)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 60 mm Lg (WS6S080600-001P1)
- MIDWEST FASTENER Nail Drive Anchor, 3/4" Dia., 6" L, Steel Yellow Zinc, 10 PK (05689)
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 100 PK (12221)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 350 PK (1137)
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Torx Drive (10083)
- GRK FASTENERS Wood Screw, #9, 2 in, Plain Steel Torx Drive (103099)
- GRK FASTENERS Trm Screw 8X3-1/8 in. 300PK (115734)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in (00133)
- ZORO SELECT Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0087)
- Grk Fasteners Wood Screws