Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 1-3/4 in, Torx Drive
Mfr # 12075
Zoro # G4695674
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 12075
- Zoro # G4695674
- UPC # 772691120755
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
The Low Profile Cabinet screws' washer style head seats flush and increases holding power for a secure installation. The star drive eliminates stripping for improved productivity while the W-Cut reduces installation torque allowing for fast driving and ease of install. Climatek corrosion resistant coating is ground contact lumber approved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.011.0075)
- RECOIL Helical Insert, 1/2"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (24083)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 3/8 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-284)
- ZORO SELECT Carriage Bolt, 5/16-18, 3/4 in., PK100 (U51500.031.0075)
- GRK FASTENERS GRK 3662079 8 x 2.5 in. RT Composite Trim Screws; White (3662079)
- GRK FASTENERS TRIM SCREWS #8 X 2-1/2 in. L (37079)
- GRK FASTENERS 9x1-1/2 in. R4 Star Drive Fh Pro Pak (9X112R4 PP)
- GRK FASTENERS GRK Fasteners 5913405 Star Self Tapping 0.31 in. Dia. x 4 in. Yellow Zinc Construction Flat Head Wood Screws (5913405)
- GRK FASTENERS GRK Fasteners 5914213 100 Piece R4 Countersink No. 8 x 1.75 in. Multi-Purpose Screws Yellow Zinc (5914213)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 2500 PK (133)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0050)
- Grk Fasteners Wood Screws