Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 1-1/4 in, Plain Steel
Mfr # 100069
Zoro # G307695555
product price: $36.45
/ea
Sold in multiples of 3 for $109.35
$109.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 100069
- Zoro # G307695555
- UPC # 628611100065
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Plain |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
Whitehead cabinet screw is for use in interior applications only GRK's Low Profile Cabinet screws are designed specifically for use in cabinet construction and installation Manufactured in a 8 ga 4 mm Dia for universal size convenience Thin enough to prevent most material splitting, while providing sufficient strength to guarantee a secure installation The washer head design presses flush against any material surface Builders have discovered that short Cabinet screws can be used in vinyl siding installation, which makes this fastener ideal for both interior and exterior applications The Cabinet screw can also be used for light duty framing applications where a smaller diameter shank is necessary, yet a need exists for drawing power delivered by the washer head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0325)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.030.0025)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD8112)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 25 PK (N01200.037.0325)
- GRK FASTENERS Wood Screw, #9, 3 in, 350 PK (10903)
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Trim Head Torx Drive, 100 PK (17634)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in (00133)
- GRK FASTENERS Wood Screw, #20, 6 in, Steel Washer Head Torx Drive, 40 PK (96015)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in (01073)
- GRK FASTENERS 8x2-1/2 in. R4 Star Drive Fh Pro Pak (8X212R4 PP)
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 8000 PK (03446)
- Grk Fasteners Wood Screws