Shop All Wood Screws
Grk Fasteners
Wood Screw, #8, 1-1/2 in
Mfr # 120670
Zoro # G607060848
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 120670
- Zoro # G607060848
- UPC # 628611120674
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Self-Drilling Screw, 1/4" x 2-1/2 in, Zinc Plated Steel Torx Drive, 49 PK (52598)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 7/8 in Shoulder Lg, 18-8 Stainless Steel (STR60151C14)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 50 PK (U38400.050.0003)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2331SS)
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Torx Drive (10083)
- GRK FASTENERS Fasteners R4 Screw, #9 Thread, 3-1/8 in L, Bugle Head, Star Drive, Self-Drilling, Self-Tapping Point, Steel (121050)
- GRK FASTENERS SHIM SCREWS 3-1/8 in. L (20161)
- GRK FASTENERS GRK Fasteners 5914890 8 x 1.25 in. Washer Cabinet Screws Yellow Zinc; Assorted - 4000 Piece (5914890)
- GRK FASTENERS Wood Screw, #8, 2 in, Trim Head Torx Drive, 605 PK (16628)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 100 PK (37079)
- FASTENMASTER Wood Screw, 2 in, Stainless Steel Trim Head (FMCTXT-BR50TESM)
- Grk Fasteners Self-Tapping Screws