Shop All Wood Screws
Grk Fasteners
Wood Screw, 5/16 in, 6 in, Torx Drive, 300 PK
Mfr # 10235
Zoro # G505991268
product price: $343.99
/pk 300, $1.15/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 10235
- Zoro # G505991268
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners 5/16 in. X 6 in. L Star Washer Head Structural Screws 300 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Tubular Rivet, 5.3 mm Dia., 6 mm L, Steel Body, 100 PK (18127PK)
- DEWALT Ultracon Masonry Screw, 3/16" Dia., Flat, 1 3/4 in L, Steel Zinc Stalgard, 100 PK (DFM12742)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 25 PK (00686)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07151.025.0100)
- GRK FASTENERS Wood Screw, 5/16 in, 6 in, Torx Drive, 50 PK (12235)
- GRK FASTENERS Wood Screw, #8, 2 in, Trim Head Torx Drive, 605 PK (16628)
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 100 PK (12221)
- GRK FASTENERS Wood Screw, #10, 4 in, Torx Drive, 1000 PK (141)
- GRK FASTENERS Wood Screw, #8, 3-1/8 in, Torx Drive (10083)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Plain Steel Torx Drive (103101)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Slotted Drive, 100 PK (U25131.011.0050)
- Grk Fasteners Wood Screws