Shop All Wood Screws
Grk Fasteners
Wood Screw, 5/16 in, 6 in, Stainless Steel 40 PK
Mfr # 96015
Zoro # G707070242
product price: $114.99
/pk 40, $2.87/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 96015
- Zoro # G707070242
- UPC # 92097960152
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 6 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Wood Screw |
Description
Screw Rss Indv 5/16X5-1/8In, 50PK, 40PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 3/8"-16, 4 in Shank, 18-8 Stainless Steel, 5 PK (65105)
- MIDWEST FASTENER M5-0.80 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 15 PK (69551)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (SC22040200-14-100P1)
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx4mm, PK100 (M51260.040.0004)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Stainless Steel (10137)
- GRK FASTENERS Wood Screw, 3-1/2 in, Zinc Yellow Torx Drive (5914064)
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive (10075)
- GRK FASTENERS STRCTRL SCREW #10X3-1/8 in. (RSS12137)
- GRK FASTENERS Wood Screw, #10, 3-1/2 in (00139)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in (120670)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 40 PK (62822)
- Grk Fasteners Wood Screws