Shop All Wood Screws
Grk Fasteners
Wood Screw, 5/16 in, 5-1/8 in, Torx Drive, 50 PK
Mfr # 12231
Zoro # G405994079
product price: $60.89
/pk 50, $1.22/ea
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 5-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 12231
- Zoro # G405994079
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 5-1/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners No. 20 X 5-1/8 in. L Star Washer Head Structural Screws 50 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M3, Flat, 8mm L, PK100 (M07810.030.0008)
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 100 PK (L04110.160.0040)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.150.7200)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 25 PK (5MXD2)
- GRK FASTENERS Wood Screw, #8, 2 in, Stainless Steel Torx Drive (119728)
- GRK FASTENERS Wood Screw, #9, 3-1/8 in, Plain Steel (103105)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 2500 PK (133)
- GRK FASTENERS GRK Fasteners 5913405 Star Self Tapping 0.31 in. Dia. x 4 in. Yellow Zinc Construction Flat Head Wood Screws (5913405)
- GRK FASTENERS GRK12079 SCREW CABINET SIZ 8 X2-1/2 in., 100PK (GRK113079)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in (00101)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Chrome Steel Oval Head Slotted Drive, 45 PK (62198)
- Grk Fasteners Self-Tapping Screws