Shop All Wood Screws
Grk Fasteners
Wood Screw, 5/16 in, 4 in, Torx Drive, 400 PK
Mfr # 10225
Zoro # G105991293
product price: $239.99
/pk 400, $0.60/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 10225
- Zoro # G105991293
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners 5/16 in. X 4 in. L Star Washer Head Structural Screws 400 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Screw Anchor, 1" L, Zamac Alloy, 100 PK (WD6)
- ZORO SELECT Wide Head Machine Screw (ZWM5X10)
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 5 PK (U55000.075.0200)
- SITEPRO 1-1/4" (31.8mm) Hi-Magnetic Masonry Nail (20-753)
- GRK FASTENERS Wood Screw, 5/16 in, 4 in, Torx Drive, 25 PK (14225)
- GRK FASTENERS Trim No. 8 x 2 in. Trim Screws White Zinc, 605PK (5914510)
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive, 925 PK (1075)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Stainless Steel (10137)
- GRK FASTENERS TRIM SCREWS #8 X 2-1/2 in. L (37079)
- GRK FASTENERS Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 100 PK (17732)
- MIDWEST FASTENER Wood Screw, #10, 3 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02651)
- Grk Fasteners Self-Tapping Screws