Shop All Wood Screws
Grk Fasteners
Wood Screw, 5/16 in, 4 in, Torx Drive, 25 PK
Mfr # 14225
Zoro # G905991257
original price:
$27.55
4% off
new price: $26.19
/pk 25, $1.05/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 14225
- Zoro # G905991257
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners No. 20 X 4 in. L Star Washer Head Structural Screws 25 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2.6-0.45 x 5 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPD026050-100P1)
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N04100.087.0250)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 1 3/4 in, Steel, Plain Finish, 100 PK (08440)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (907809-PG)
- GRK FASTENERS Wood Screw, 5/16 in, 4 in, Torx Drive, 400 PK (10225)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Stainless Steel Trim Head (16630)
- GRK FASTENERS Wood Screw, #9, 3 in, 350 PK (10903)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in (01073)
- GRK FASTENERS Wood Screw, Steel Torx Drive (121010)
- GRK FASTENERS CABINET SCREW #8X3-1/8 in. L (10083)
- E-Z LOK Wood Screw, 10/1/1932, Stainless Steel (260-332-CR)
- Grk Fasteners Wood Screws