Shop All Wood Screws
Grk Fasteners
Wood Screw, 5/16 in, 4 in, Plain Steel Washer Head Torx Drive, 200 PK
Mfr # 12225-2
Zoro # G104841087
product price: $130.99
/pk 200, $0.65/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Head Type Washer
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 12225-2
- Zoro # G104841087
- UPC # 40772691122252
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Head Type | Washer |
Drive | Torx |
Material | Steel |
Finish | Plain |
Item | Wood Screw |
Description
GRK RSS Rugged Structural Screw has a patented design and made of especially hardened steel to provide customers with high tensile, torque and shear strength. The sharp threads and points bite instantly into material, including hardwood, reducing the splitting effect due to smaller shanks. The GRK RSS series screws that are 3-1/8 in. and longer have six CEE threads which enlarge the screw hole for the non-threaded portion of the fastener, allowing the wood to settle easily and increases the screw's drawing strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 3/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMV8)
- TOTALTURF LB 10 x 1.5 in. Metal to Wood Self-Drilling Roofing Screws, Green (TO3242366)
- ZORO SELECT Hex Drive Threaded Insert, 3/8"-16 Int Thrd Sz, 63/64 in L, 5/8 in Dia., Zinc Alloy, Plain, 25 PK (903816-25-PK25)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 25 PK (U04210.050.0250)
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/2 in, Torx Drive, 100 PK (12223)
- GRK FASTENERS 10x3-1/2 in. R4 Star Drive Fh Pro Pak (10X312R4 PP)
- GRK FASTENERS Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 100 PK (17632)
- GRK FASTENERS Wood Screw, 3/8 in, 7-1/4 in, Torx Drive, 50 PK (12285)
- GRK FASTENERS CABINET SCREW #8X1-3/4 in. L (12075)
- GRK FASTENERS SCREW LWPRFL CBNT 8X112IN (114073)
- FASTENMASTER Wood Screw, 2 in, Stainless Steel Trim Head (FMCTXT-BR50TESM)
- Grk Fasteners Wood Screws