Shop All Wood Screws
Grk Fasteners
Wood Screw, 5/16 in, 3-1/2 in, Torx Drive, 100 PK
Mfr # 12223
Zoro # G805991210
product price: $77.99
/pk 100, $0.78/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 12223
- Zoro # G805991210
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners 5/16 in. X 3-1/2 in. L Star Washer Head Structural Screws 100 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 6 ft, Stainless Steel, 316, Plain Finish (U55070.037.7200)
- ZORO SELECT Spring Nut, #8-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBC1)
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in Length (75-3826)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08813)
- GRK FASTENERS GRK Fasteners 5914213 100 Piece R4 Countersink No. 8 x 1.75 in. Multi-Purpose Screws Yellow Zinc (5914213)
- GRK FASTENERS GRK Fasteners 5914353 1200 Piece R4 Countersink No. 10 x 3.5 in. Multi-Purpose Screws Yellow Zinc (5914353)
- GRK FASTENERS GRK Fasteners 5914379 2500 Piece R4 Countersink No. 10 x 2.5 in. Multi-Purpose Screws Yellow Zinc (5914379)
- GRK FASTENERS Wood Screw, #8, 2 in, Trim Head Torx Drive, 605 PK (16628)
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive (10075)
- GRK FASTENERS Wood Screw, #9, 3-1/8 in, Plain Steel Torx Drive (103105)
- ZORO SELECT Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0350)
- Grk Fasteners Wood Screws