Shop All Wood Screws
Grk Fasteners
Wood Screw, 5/16 in, 1/2 in, Torx Drive, 600 PK
Mfr # 10217
Zoro # G005994240
product price: $255.99
/pk 600, $0.43/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 5/16 in
- Fastener Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 10217
- Zoro # G005994240
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 5/16 in |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners 5/16 in. X 2-1/2 in. L Star Washer Head Structural Screws 600 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 10 PK (HC1012040-010P2)
- WADDELL Pin Dowel Spiral 3/8X2In (776)
- ZORO SELECT X-Washer Retaining Washer, Steel Plain Finish, 25 mm Shaft Dia, 25 PK (M36200.240.0001)
- MIDWEST FASTENER Flat Washer, For Screw Size #6 , Silicon Bronze 30 PK (39981)
- GRK FASTENERS Wood Screw, 5/16 in, 4 in, Climatek Stainless Steel 25 PK (14225)
- GRK FASTENERS Wood Screw, #8, 2 in, Trim Head Torx Drive, 605 PK (16628)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Torx Drive, 100 PK (2079)
- GRK FASTENERS Wood Screw, #8, 2 in, Torx Drive, 850 PK (1077)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Stainless Steel Torx Drive (96065)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 100 PK (37079)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Plain Brass Oval Head Slotted Drive, 40 PK (61647)
- Grk Fasteners Self-Tapping Screws