Shop All Wood Screws
Grk Fasteners
Wood Screw, 3/8 in, 8 in, Torx Drive, 50 PK
Mfr # 12287
Zoro # G105991392
product price: $156.99
/pk 50, $3.14/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 12287
- Zoro # G105991392
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners 3/8 in X 8 in. L Star Washer Head Structural Screws 50 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Spax 5034888 6 in. PowerLags Washer Head Construction Screws; Pack of 50 (5034888)
- TEKS ROOFING SCREW #9X1-1/2in. 100PK (21414)
- ZORO SELECT Fully Threaded Stud, 7/16"-20, 3 ft, Steel, Grade 8, Plain Finish (2022968)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53706)
- GRK FASTENERS Wood Screw, 3/8 in, 7-1/4 in, Torx Drive, 50 PK (12285)
- GRK FASTENERS STRC SCRW STR #10X2-1/2 in. (RSS12133)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 236 PK (11137)
- GRK FASTENERS Wood Screw, #10, 3-1/2 in (02139)
- GRK FASTENERS Trm Screw 8X3-1/8 in. 300PK (115734)
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive (12075)
- ZORO SELECT Wood Screw, #3, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-300500-100P)
- Grk Fasteners Wood Screws