Shop All Wood Screws
Grk Fasteners
Wood Screw, 3/8 in, 10 in, Stainless Steel 25 PK
Mfr # 96025
Zoro # G407093411
product price: $146.99
/pk 25, $5.88/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 96025
- Zoro # G407093411
- UPC # 92097960251
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 10 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Wood Screw |
Description
Screw Rss Indv 3/8X8In, 25PK, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Pro Series Recoil Kit, M5-0.8, 12 pcs. (35056)
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.64 in L, Aluminum Body, 1000 PK (PAAK408)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 1/4"-20, Stainless Steel, Plain Finish (36313)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51030.040.0016)
- GRK FASTENERS Wood Screw, 5/16 in, 6 in, Stainless Steel 40 PK (96015)
- GRK FASTENERS TRIM SCREWS #9X4 in., 50PK (117760)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 100 PK (37079)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in (00137)
- GRK FASTENERS Wood Screw, 3-1/2 in, Zinc Yellow Torx Drive (5914064)
- GRK FASTENERS Wood Screw, 5/16 in, 3-1/8 in, Torx Drive, 100 PK (12221)
- WOODPRO FASTENERS Wood Screw, #9, 3-1/2 in, Gold Flat Head Torx Drive, 1 PK (AP9X312-5)
- Grk Fasteners Wood Screws