Shop All Wood Screws
Grk Fasteners
Wood Screw, 3/8 in, 10 in, Plain Steel Washer Head Torx Drive, 100 PK
Mfr # 12293-2
Zoro # G904841089
product price: $468.99
/pk 100, $4.69/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size 3/8 in
- Fastener Length 10 in
- Head Type Washer
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 12293-2
- Zoro # G904841089
- UPC # 40772691122931
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 10 in |
Details
System of Measurement | Inch |
Head Type | Washer |
Drive | Torx |
Material | Steel |
Finish | Plain |
Item | Wood Screw |
Description
GRK RSS Rugged Structural Screw has a patented design and made of especially hardened steel to provide customers with high tensile, torque and shear strength. The sharp threads and points bite instantly into material, including hardwood, reducing the splitting effect due to smaller shanks. The GRK RSS series screws that are 3-1/8 in. and longer have six CEE threads which enlarge the screw hole for the non-threaded portion of the fastener, allowing the wood to settle easily and increases the screw's drawing strength.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 1/4 in Dia. (AJXA1621)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 8, Zinc Plated, 18 mm Ht, 50 PK (M12600.160.0001)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 500 PK (AD46BS201)
- MIDWEST FASTENER Toggle Bolt, 5" L, Steel, 25 PK (04099)
- GRK FASTENERS GRK Fasteners 5914478 270 Piece R4 Countersink No. 10 x 4 in. Multi-Purpose Screws Yellow Zinc (5914478)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Stainless Steel Torx Drive, 365 PK (36101)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in (95200)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Torx Drive, 100 PK (2079)
- GRK FASTENERS Wood Screw, 1/4 in, 1-1/2 in, Torx Drive, 50 PK (12151)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Plain Steel Torx Drive (103137)
- ZORO SELECT Wood Screw, #14, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0150)
- Grk Fasteners Wood Screws