Shop All Wood Screws
Grk Fasteners
Wood Screw, #12, 5-5/8 in
Mfr # 00173
Zoro # G507060832
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grk Fasteners
- MFR # 00173
- Zoro # G507060832
- UPC # 772691001733
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #12 |
Fastener Length | 5-5/8 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #8 x 3/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (1WU68)
- MOTORMITE Spindle Lock Washer, 81031 (81031)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 5/16 in Shaft Dia, 5 PK (TX-31SS)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 8 in Shank, 3/4 in ID, Steel, Galvanized (N2003-8)
- GRK FASTENERS Fasteners R4 Screw, #9 Thread, 3-1/8 in L, Bugle Head, Star Drive, Self-Drilling, Self-Tapping Point, Steel (121050)
- GRK FASTENERS Wood Screw, #8, 2-3/4 in, Trim Head Torx Drive, 100 PK (17732)
- GRK FASTENERS Wood Screw, 3/8 in, 8 in, Torx Drive, 50 PK (12287)
- GRK FASTENERS Wood Screw, 3/8 in, 10 in, Stainless Steel 25 PK (96025)
- GRK FASTENERS Wood Screw, Steel Torx Drive (121010)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Torx Drive, 575 PK (1101)
- SEACHOICE Wood Screw, #10, 1 in, Stainless Steel Flat Head Phillips Drive (1048)
- Grk Fasteners Self-Tapping Screws