Shop All Wood Screws
Grk Fasteners
Wood Screw, #10, 3-1/8 in, Climatek Steel Bugle Head Torx Drive, 210 PK
Mfr # 100137
Zoro # G409991890
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Torx Drive
- Material Steel
- Finish Climatek
- Interior/Exterior Exterior, Interior
- Standards SAE
- Includes Driver Bit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grk Fasteners
- MFR # 100137
- Zoro # G409991890
- UPC # 628611001379
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/8 in |
Details
Head Type | Bugle |
Drive | Torx |
Material | Steel |
Finish | Climatek |
Interior/Exterior | Exterior, Interior |
Standards | SAE |
Item | Wood Screw |
Includes | Driver Bit |
Description
GRKs R4 Self Countersinking screw has 6 self-contained cutting pockets which act like a router and transport the drill dust away from the edge of the screw hole. They also widen the countersink hole only around the head shape. The screw head top closes the hole exactly, leaving no damaged fibers around the wider area of the head.For use in wood, particle-board, cement fiberboard, plastic, sheet metalSelf-tappingNo pre-drillingNo stripped headsCommon project applications: remodeling, fencing, storage, cabinets, framing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Brass, Not Graded, Plain Finish (BR.01201303.PL.DAR)
- ROTOR CLIP External Self-Locking Push-On Retaining Ring, Steel Black Phosphate Finish, 0.984 in Shaft Dia (LC-098)
- SENCO Collated Finishing Nail, 1-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight, 2000 PK (M001003)
- MORTON Thumb Screw, 1/2"-13 Thread Size, Stainless Steel, 5/16" Head Ht (KK-5020SS)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Climatek Steel Bugle Head Torx Drive, 300 PK (100101)
- GRK FASTENERS TRIM SCREW #8 X 2-1/2 in. L (16730)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in (121010)
- GRK FASTENERS 10x4 in. R4 Star Drive Fh Pro Pak (10X4R4 PP)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Torx Drive, 650 PK (1079)
- GRK FASTENERS Wood Screw, #12, 6-3/8 in (02177)
- ZORO SELECT Wood Screw, #14, 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0400)
- Grk Fasteners Self-Tapping Screws