Shop All Wood Screws
Grk Fasteners
Wood Screw, #10, 3-1/2 in, Torx Drive, 1200 PK
Mfr # 139
Zoro # G505994092
product price: $243.99
/pk 1200, $0.20/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 139
- Zoro # G505994092
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners R4 No. 10 S X 3-1/2 in. L Star Coated Multi-Purpose Screws 1200 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 3/4"-16, Steel, Zinc Plated, 5 PK (60698)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 30 PK (36306)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 50mm L, PK10 (M07840.080.0050)
- ZORO SELECT Jam Nut, 1"-8, Steel, Grade 8, Zinc Plated, 37/64 in Ht (U11362.100.0001)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 50 PK (12137)
- GRK FASTENERS Wood Screw, #10, 3-1/2 in, Torx Drive, 50 PK (2139)
- GRK FASTENERS Wood Screw, #10, 3-3/4 in, Torx Drive, 800 PK (143)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 2500 PK (133)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Plain Steel Torx Drive (103137)
- GRK FASTENERS GRK Fasteners 5914148 425 Piece R4 Countersink No. 9 x 3.12 in. Multi-Purpose Screws Yellow Zinc (5914148)
- ZORO SELECT Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0050)
- Grk Fasteners Wood Screws