Shop All Wood Screws
Grk Fasteners
Wood Screw, #10, 2-1/2 in, Torx Drive, 50 PK
Mfr # 12133
Zoro # G005897206
product price: $19.99
/pk 50, $0.40/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 12133
- Zoro # G005897206
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners No. 10 X 2-1/2 in. L Star Washer Head Structural Screws 50 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Plastic, 50 PK (04154)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U01200.075.0350)
- E-Z LOK Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel (329-801)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (U04114.043.0300)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 470 PK (1133)
- GRK FASTENERS Wood Screw, #10, 4 in, Torx Drive, 1000 PK (141)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 50 PK (12137)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Climatek Steel Bugle Head Torx Drive, 210 PK (100137)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 350 PK (1137)
- GRK FASTENERS Wood Screw, #9, 2-1/2 in, Stainless Steel Torx Drive, 365 PK (36101)
- KANEBRIDGE #9 x 1-1/2 Phillips Flat Full Body 2/3 Thread Wood Screw Black Oxide and Oil - Pkg of 2000 (0924DPFB)
- Grk Fasteners Self-Tapping Screws