Shop All Wood Screws
Grk Fasteners
Wood Screw, #10, 2-1/2 in, Torx Drive, 2500 PK
Mfr # 133
Zoro # G305994346
product price: $313.99
/pk 2500, $0.13/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 133
- Zoro # G305994346
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Wood Screw |
Description
GRK Fasteners R4 No. 10 S X 2-1/2 in. L Star Coated Multi-Purpose Screws 2500 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Steel, 10 x 50mm (M39012.100.0050)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 14 mm Length, 50 PK (M55050.050.0014)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (1008HTU)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U04160.075.0400)
- GRK FASTENERS Wood Screw, #10, 3-1/2 in, Torx Drive, 1200 PK (139)
- GRK FASTENERS Wood Screw, #10, 2-1/2 in, Torx Drive, 470 PK (1133)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 236 PK (11137)
- GRK FASTENERS CABINET SCREW #8X3-1/8 in. L (10083)
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive (12075)
- GRK FASTENERS Wood Screw, #8, 2 in, Trim Head Torx Drive, 725 PK (16077)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 8000 PK (0824DPFNDB)
- Grk Fasteners Wood Screws