Shop All Screwdriver Bit Sets
Grk Fasteners
T-30 X 2 In. Steel Star Bit (25-Pack)
Mfr # 772691864512
Zoro # G7143176
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in.
- Drive Size T30 Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 772691864512
- Zoro # G7143176
- UPC # 772691864512
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 2 in. |
Drive Size | T30 Star |
Details
Item | Driver bits |
Description
These Iso Certified Grk Bits Are Made From Hardened Steel Andd Feature 12 Points Of Contact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-7/8" Combination Wrench (7023-1029)
- MAG-MATE Mag Pickup, Telescop, 17-26.5 In, 7-1/2 lb (927)
- RIDGID Nut, Stop 3/8, 16 (79985)
- DORIAN Shim Seat, IWSN-322 (73310190070)
- GRK FASTENERS T-25 2 In. Star Bit (25-Pack) (772691864437)
- GRK FASTENERS Grk 772691864659 Bits Top Star Crown Bit Containing 1 Bit (772691864659)
- GRK FASTENERS BITS186427 BIT RED T-15 2IN, 2PK (BITS187427)
- GRK FASTENERS Grk Card25-2 Carded T-25 2-Inch Bits, 2 Bits Per Card, Green (772691874436)
- GRK FASTENERS STAR BIT T10 X 2 in. YLW 2P (187419)
- GRK FASTENERS T-20 X 2 In. Steel Star Bit (25-Pack) (772691864352)
- DURSTON MANUFACTURING POWER DRIVER SET 17PC 3" & 6" LONG (VIPDTX100)
- Grk Fasteners Screwdriver Bit Sets