Shop All Screwdriver Bit Sets
Grk Fasteners
T-25 2 In. Star Bit (25-Pack)
Mfr # 772691864437
Zoro # G7142948
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in.
- Drive Size T25 Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 772691864437
- Zoro # G7142948
- UPC # 772691864437
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 2 in. |
Drive Size | T25 Star |
Details
Item | Driver bits |
Description
The Grk 772691864437 T-25 2 In. Star Bit is the perfect accessory for your screwdriver. It has a rugged design that ensures it will not slip or strip out easily when you need to tighten or loosen screws. These Iso Certified Grk Bits are made from hardened steel and feature 12 points of contact, allowing them to fit into any size screw head with ease. They also come in a pack of 25 bits. You can't go wrong with this high quality Grk 772691864437 T-25 2 In. Star Bit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2600N)
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/4"R, 7/8"D (CC759-01)
- BIG HORN Miter Aid (19079)
- KIPP Indexing Plungers, metric (K0340.1905)
- GRK FASTENERS STAR BIT T10 X 2 in. YLW 2P (187419)
- GRK FASTENERS STAR BIT T25 X 2 in., 25PK (86443)
- GRK FASTENERS T-15 2 In. Star Bit (25-Pack) (772691864277)
- GRK FASTENERS Grk 772691864659 Bits Top Star Crown Bit Containing 1 Bit (772691864659)
- GRK FASTENERS T-20 X 2 In. Steel Star Bit (25-Pack) (772691864352)
- GRK FASTENERS T-30 X 2 In. Steel Star Bit (25-Pack) (772691864512)
- DURSTON MANUFACTURING POWER DRIVER SET 17PC 3" & 6" LONG (VIPDTX100)
- Grk Fasteners Screwdrivers and Nutdrivers