Shop All Screwdriver Bit Sets
Grk Fasteners
T-15 2 In. Star Bit (25-Pack)
Mfr # 772691864277
Zoro # G7142862
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in.
- Drive Size T15 Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 772691864277
- Zoro # G7142862
- UPC # 772691864277
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 2 in. |
Drive Size | T15 Star |
Details
Item | Driver bits |
Description
These Iso Certified Grk Bits Are Made From Hardened Steel Andd Feature 12 Points Of Contact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 16 mm Combination Wrench (18286)
- VIKING Reduced Shank Bit, 5/8in, HSS, 135 Deg (VI 29620)
- CLEVELAND Screw Extractor 192 Cleveland #5 (Drill Size 17/64") (C53655)
- DRILL AMERICA 7/32" Tin Coated Jobber Length Drill Bit (DWDTN7/32)
- GRK FASTENERS BITS186427 BIT RED T-15 2IN, 2PK (BITS187427)
- GRK FASTENERS Grk 772691864659 Bits Top Star Crown Bit Containing 1 Bit (772691864659)
- GRK FASTENERS T-30 X 2 In. Steel Star Bit (25-Pack) (772691864512)
- GRK FASTENERS T-25 2 In. Star Bit (25-Pack) (772691864437)
- GRK FASTENERS T-20 X 2 In. Steel Star Bit (25-Pack) (772691864352)
- GRK FASTENERS Grk Card25-2 Carded T-25 2-Inch Bits, 2 Bits Per Card, Green (772691874436)
- OEMTOOLS 33 Piece Impact Rated Bit Set (25960)
- Grk Fasteners Screwdriver Bit Sets