Shop All Screwdriver Bit Sets
Grk Fasteners
T-10 2 In. Star Bit (25-Pack)
Mfr # 772691864192
Zoro # G7142747
product price: $58.65
/ea
$58.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 in.
- Drive Size T10 Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 772691864192
- Zoro # G7142747
- UPC # 772691864192
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 2 in. |
Drive Size | T10 Star |
Details
Item | Driver bits |
Description
These Iso Certified Grk Bits Are Made From Hardened Steel Andd Feature 12 Points Of Contact.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 4 13/16 in L (54TM30)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Screw Machine Drill Set Chicago-Latrobe 559 Straw HSS-CO 1/16-1/2x1/64 (69853)
- FREUD Carbide Tipped Blade for Crosscutting, 1 (LU2C1201)
- MILWAUKEE TOOL Combination Wrench Set SAE/Metric, 30pc (48-22-9415, 48-22-9515)
- GRK FASTENERS Grk 772691864659 Bits Top Star Crown Bit Containing 1 Bit (772691864659)
- GRK FASTENERS T-15 2 In. Star Bit (25-Pack) (772691864277)
- GRK FASTENERS T-25 2 In. Star Bit (25-Pack) (772691864437)
- GRK FASTENERS STAR BIT T25 X 2 in., 25PK (86443)
- GRK FASTENERS BITS186427 BIT RED T-15 2IN, 2PK (BITS187427)
- GRK FASTENERS T-30 X 2 In. Steel Star Bit (25-Pack) (772691864512)
- EAZYPOWER Triple-Y(R) Insert Bit Set, Pieces 2, #2 (73278)
- Grk Fasteners Screwdriver Bit Sets