Shop All Screwdriver Bits
Grk Fasteners
STAR BIT T20 X 2""PRPL 2P
Mfr # 187435
Zoro # G8628309
original price:
$10.45
5% off
new price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 187435
- Zoro # G8628309
- UPC # 772691874351
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Star |
Description
The T20 star drive bits are compatible with the kameleon screws and feature a purple finish for easy identification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 5" Palm Sander 3/16" Orbit (UT8789-5-336)
- HAKKO/CHP Wire Cutter, 2.0-5.0mm, Carbon Steel (TR-20-M-D)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 33/64x12IN (50581)
- DRILL AMERICA 7/8"-18 Carbon Steel Hex Die (DWTSH7/8-18)
- GRK FASTENERS STAR BIT T15 X 3"" RED 2P (87429)
- GRK FASTENERS STAR BIT T25 X 3"" GRN 2P (87445)
- GRK FASTENERS STAR PWR BIT T40 2"" 25PK (86459)
- GRK FASTENERS STAR PWR BIT T10 2"" 25PK (86419)
- GRK FASTENERS STAR BIT T30 X 2"" BLK 2P (187451)
- GRK FASTENERS STAR BIT T30 X 3"" BLK 2P (87453)
- VEGA INDUSTRIES Phillips Acr 2 Insert Bit x 1 (125P2CR)
- Grk Fasteners Screwdriver Bits