Shop All Sheet Metal Screws
Grk Fasteners
Sheet Metal Screw, 1/4" x 3-1/8 in, Climaseal Steel Flat Head Torx Drive, 200 PK
Mfr # 20161-2
Zoro # G004842139
product price: $487.99
/pk 200, $2.44/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- System of Measurement Inch
- Screw Size 1/4"
- Fastener Length 3-1/8 in
- Material Steel
- Finish Climaseal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 20161-2
- Zoro # G004842139
- UPC # 30772691201615
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | 1/4" |
Fastener Length | 3-1/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Climaseal |
Item | Sheet Metal Screw |
Interior/Exterior | Interior/Exterior |
Description
GRK Fasteners offers a line of a variety of screws for use in wood to wood applications. From finishing screws to multi-purpose screws, GRK designs its fasteners to maximize productivity. Screws are available in stainless steel and coated finishes as well as for interior and exterior use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External C-Style Ring, Steel Black Phosphate Finish, 1/2 in Shaft Dia, 50 PK (C-50ST PA)
- ZORO SELECT Spring Pin, Sltd, 3/16x1-1/8in, 4150lb, PK50 (U51428.018.0112)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 18 PK (61011)
- TITAN INDUSTRIAL SUPPLY M16-2.0 x 50 Metric 8.8 Coarse Hex Head Cap Screw (TM1650Z88)
- GRK FASTENERS Sheet Metal Screw, 3/8 in x 3-1/8 in, Zinc Plated Torx Drive (20161)
- DISCO Sheet Metal Screw, #10 x 3/4 in, Stainless Steel Truss Head Phillips Drive (13412PK)
- ZORO SELECT Sheet Metal Screw, #7 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.015.0150)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Driv #6 X 1/2in 18-8 Stainless Steel 25PK (9019206)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, 316 Stainless Steel Pan Head Phillips Drive, 25 PK (932282)
- ZORO SELECT Sheet Metal Screw, #8 x 15/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1625PK)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0125)
- Grk Fasteners Self-Tapping Screws