Shop All Self-Drilling Screws
Grk Fasteners
Self-Drilling Screw, #8 x 1/2 in, Hex Head
Mfr # 4052247
Zoro # G604022078
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
- System of Measurement Inch
- Fastener Length 1/2 in
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 4052247
- Zoro # G604022078
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
No pre-drilling necessary Screws tap their own threads. Secure fastening and strong holding power. Engineered drill point and flute allow for efficient material removal. Applications - Residential steel frame construction, duct work to steel framing, electrical accessories to steel framing, track to stud and stud splicing.
Features- Hex Washer Head
- Self Tapping
- Drill Point
- 20 Gauge & Thicker Metals
- Size - 8 x 1/2 in.
- Dimension - 10.75 x 4 x 5.75 in.
- Item Weight - 1.01 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 12 mm H, 18-8 Stainless Steel (WWG751208305)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 8 PK (79497)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/8, PK100 (U07840.016.0012)
- MIDWEST FASTENER 5/8" Brl Lg, Aluminum 10 PK (66967)
- GRK FASTENERS Self-Drilling Screw, #12 x 3/4 in, Hex Head (6395677)
- GRK FASTENERS R4 #8 X 1-12 Inch Multi-Purpose Screw Bulk 6.5Mctn (00073)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 3/4 in, Stainless Steel Pan Head Phillips Drive, 12 PK (79108)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54485)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (B31810.021.0075)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.016.0075)
- DAGGERZ Self-Drilling Screw, #12-24 x 1-1/2 in, Dagger Guard Steel Hex Head Hex Drive, 2000 PK (SD5CT12112)
- Grk Fasteners Self-Drilling Screws