Shop All Self-Drilling Screws
Grk Fasteners
Self-Drilling Screw, #12 x 3/4 in, Hex Head
Mfr # 6395677
Zoro # G804021970
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Head
- System of Measurement Inch
- Fastener Length 3/4 in
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grk Fasteners
- MFR # 6395677
- Zoro # G804021970
- Country of Origin China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Description
No pre-drilling necessary Screws tap their own threads. Secure fastening and strong holding power. Engineered drill point and flute allow for efficient material removal. Applications - Residential steel frame construction, duct work to steel framing, electrical accessories to steel framing, track to stud and stud splicing.
Features- Hex Washer Head
- Self Tapping
- Drill Point
- 20 Gauge & Thicker Metals
- Size - 12 x 3⁄4 in.
- Dimension - 10.75 x 4 x 5.75 in.
- Item Weight - 1.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (5A-SSMACH)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (N04160.101.0500)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 30 mm L, 100 PK (M01256.060.0030)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192296)
- GRK FASTENERS Self-Drilling Screw, #8 x 1/2 in, Hex Head (4052247)
- GRK FASTENERS R4 #8 X 1-12 Inch Multi-Purpose Screw Bulk 6.5Mctn (00073)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09834)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 860 PK (09818)
- HILLMAN Self-Drilling Screw, #8 x 1/2 in (5320981)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 600 PK (3140KPF)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 1000 PK (469480-1000)
- Grk Fasteners Self-Tapping Screws