Shop All Concrete Anchor Screws
Grk Fasteners
RSS Concrete Screw, 5/16" Dia., Washer, 5 1/8 in L, Steel Climatek Coated, 50 PK
Mfr # 96010
Zoro # G205267199
Sold in multiples of 50 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Compatible Material Concrete
- Sub-Brand RSS
- Material Steel
- Finish Climatek Coated
- Head Type Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grk Fasteners
- MFR # 96010
- Zoro # G205267199
- UPC # 92097960107
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 5 1/8 in |
Size | #20 x 5-1/8" |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | RSS |
Material | Steel |
Finish | Climatek Coated |
Head Type | Washer |
Drive Type | Torx |
System of Measurement | Inch |
Description
The screws are using self tapping specially hardened steel screw W-Cut thread design as zip tip climatek coated sharp threads and points to built in washer for interior or exterior use and its ideal for use in anchoring to concrete or wood to concrete applications including basement framing and sheds.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/16"-24 x 5 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK (60102)
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0100)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 3 3/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0375)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 10 PK (M07000.200.0090)
- GRK FASTENERS RSS Concrete Screw, 3/8" Dia., Washer, 10 in L, Steel Climatek Coated, 25 PK (96025)
- GRK FASTENERS RSS Concrete Screw, 3/8" Dia., Washer, 8 in L, Steel Climatek Coated, 25 PK (96020)
- GRK FASTENERS RSS Concrete Screw, 5/16" Dia., Washer, 4 in L, Steel Climatek Coated, 50 PK (96005)
- GRK FASTENERS CALIBURN Concrete Screw, Yellow Zinc (5914734)
- GRK FASTENERS CALIBURN Concrete Screw, 19/64" Dia., 5 in L (57785)
- TAPCON 3/16-inch x 2-3/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors w/Drill Bit, 100PK (3140T25)
- TORQUEMASTER Masonry Screw, 3/16" Dia., Flat, 4 in L, Steel Blue Ruspert, 100 PK (51226)
- Grk Fasteners Concrete Anchor Screws