Shop All Concrete Anchor Screws
This Product is Discontinued
Grk Fasteners
RSS Concrete Screw, 5/16" Dia., Washer, 3 1/8 in L, Steel Climatek Coated, 50 PK (Discontinued)
Mfr # 96001
Zoro # G505285404
This Product is Discontinued
Key Features
Torx Drive
- Compatible Material Concrete
- Sub-Brand RSS
- Material Steel
- Finish Climatek Coated
- Head Type Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 96001
- Zoro # G505285404
- UPC # 92097960015
- Country of Origin Taiwan, Province of China
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 3 1/8 in |
Size | #20 x 3-1/8" |
Details
Item | Concrete Screw |
Compatible Material | Concrete |
Sub-Brand | RSS |
Material | Steel |
Finish | Climatek Coated |
Head Type | Washer |
Drive Type | Torx |
System of Measurement | Inch |
Description
The screws are using self tapping specially hardened steel screw W-Cut thread design as zip tip climatek coated sharp threads and points to built in washer for interior or exterior use and its ideal for use in anchoring to concrete or wood to concrete applications including basement framing and sheds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.