Shop All Drill Presses
Grk Fasteners
ITW Teks 21500 Screw Lathe Drill Sharp Point; 8 x .5
Mfr # 6909139
Zoro # G704172192
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grk Fasteners
- MFR # 6909139
- Zoro # G704172192
- Country of Origin China
- Category Drill Presses
Description
Features
- No predrilling, screws tap their own threads, secure fastening and striping holding power.
- Allows for efficient material removal.
- Applications - Attaching metal lathe to steel studs for stucco/plaster applications, Attaching pre-drilled metal brackets to wood, Applications requiring a wide, low-profile head.
- Sharp Point
- Size - 8 x .5
- Dimension - 10.75 x 4 x 5.75 in.
- Item Weight - 1.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 3 (C57620)
- GEARWRENCH 1/4" Drive 12 Point Standard SAE Socket 7/32" (80211)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34277)
- DAVIES Push/Pull Knob, 6-32 Thread Size, 0.78"L, GP Phenolic (3704SN)
- GRK FASTENERS ITW Teks 21532 Screw Lathe Drill Point; 8 x 1.25 (5068960)
- JPW INDUSTRIES J-2500 15 Floor Model Drill Press (354400)
- DAYTON Bench Drill Press, Geared Head Drive, 2 hp, 240 V, 18 in Swing, 8 Speed (53UH01)
- OLIVER MACHINERY 22 in. Swing Floor Model Drill Press 1.5HP 1Ph (10063.001)
- JPW INDUSTRIES J-2550 20 Floor Model Drill Press (354402)
- POWERMATIC Pm2820Evs Drill Press (PM2820)
- JET Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 15 in Swing, 6 Speed (354500)
- Grk Fasteners Power Drills