Shop All Structural Bolts
Grk Fasteners
GRK RSS 5/16 x 6 in. - Black Screws, 25PK
Mfr # 95612
Zoro # G712169733
product price: $35.99
/pk 25, $1.44/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 95612
- Zoro # G712169733
- UPC # 92097956124
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Description
GRK RSS Black Structural Screw is a structural fastener designed for ease of installation and the strongest of connections while providing a bold finish. With proprietary features like the Zip-Tip, and W-Cut thread, RSS fasteners drive into most woods without the need for pre-drilling. The specially engineered design results in a low-effort installation, especially compared to conventional lag screws. RSS Rugged Structural Screws have a Climatek Coating for installation in both interior and exterior conditions where exposure to moisture is intermittent and is code-approved for use in treated lumber. threads and point bite instantly into material including hardwood, reducing the splitting effect caused by smaller shanks. Its washer type head has no sharp edges like conventional lag screws and the added shoulder underneath the washer has the ability to center the RSS screw in predrilled hardware.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91745)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK (79367)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07150.030.0012)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 100 PK (M07000.080.0065)
- GRK FASTENERS GRK RSS 5/16 x 3-1/8 in. - Black Screws, 25PK (95312)
- GRK FASTENERS GRK RSS 5/16 x 5-1/8 in. - Black Screws, 25PK (95512)
- GRK FASTENERS GRK STRUCTURAL SCREW 5/16 X 4 IN GOLD (14225)
- GRK FASTENERS GRK 1/2-in x 7-in Galvanized Through Bolt, 24PK (81272)
- ZORO SELECT Grade A490, 1"-8 Structural Bolt, Plain Steel, 2 in L, 5 PK (U04008.100.0200)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Plain Steel, 2 1/4 in L, 5 PK (U04006.100.0225)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 in L (A0350480200TC)
- Grk Fasteners Structural Bolts