Shop All Structural Bolts
Grk Fasteners
GRK RSS 5/16 x 4 in. - Black Screws, 25PK
Mfr # 95412
Zoro # G112169739
product price: $19.15
/pk 25, $0.77/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 95412
- Zoro # G112169739
- UPC # 92097954120
- Country of Origin Taiwan, Province of China
- Category Structural Bolts
Description
GRK RSS Black Structural Screw is a structural fastener designed for ease of installation and the strongest of connections while providing a bold finish. With proprietary features like the Zip-Tip, and W-Cut thread, RSS fasteners drive into most woods without the need for pre-drilling. The specially engineered design results in a low-effort installation, especially compared to conventional lag screws. RSS Rugged Structural Screws have a Climatek Coating for installation in both interior and exterior conditions where exposure to moisture is intermittent and is code-approved for use in treated lumber. threads and point bite instantly into material including hardwood, reducing the splitting effect caused by smaller shanks. Its washer type head has no sharp edges like conventional lag screws and the added shoulder underneath the washer has the ability to center the RSS screw in predrilled hardware.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK (U37180.062.0001)
- MIDWEST FASTENER M6-1.00 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51576)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60304)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 5/8 in Lg (Z2182)
- GRK FASTENERS GRK STRUCTURAL SCREW 5/16 X 4 IN GOLD (14225)
- GRK FASTENERS GRK RSS 5/16 x 3-1/8 in. - Black Screws, 25PK (95312)
- NEWPORT FASTENERS Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 2 1/2 in L, 400 PK (367486-BR-400)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/2 in L, 5 PK (U04211.100.0250)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 1 3/4 in L, 25 PK (U04210.050.0175)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 25 PK (U04210.050.0400)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Hot Dipped Galvanized Steel, 5 in L, 5 PK (U04210.087.0500)
- Grk Fasteners Structural Bolts