Shop All Wood Screws
Grk Fasteners
GRK Fasteners 5914866 8 x 1 3/4 in. Washer Cabinet Screws Yellow Zinc Assorted - 2000 Piece
Mfr # 5914866
Zoro # G403979306
original price:
$181.99
10% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 5914866
- Zoro # G403979306
- UPC # 772691100757
- Country of Origin China
- Category Wood Screws
Details
Item | Wood Screw |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Washer cabinet screws yellow zinc
- Color Family: Assorted
- Material: Steel
- Head Type: Washer
- Type: Cabinet Screws
- Callout Size: No.8 Screw
- Length: 1-3/4 in.
- Finish: Yellow Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, #10-24, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16260.019.0001)
- ZORO SELECT Flush Embedment Anchor, 3/8" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (U30575.025.0001)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Flat Head Square Drive, 25 PK (64011)
- ZORO SELECT Oversized Key Stock, 305 mm L, 14 mm W, 25 mm H, Carbon Steel (WWG362514305)
- GRK FASTENERS GRK 3662079 8 x 2.5 in. RT Composite Trim Screws; White (3662079)
- GRK FASTENERS Wood Screw, 5/16 in, 4 in, Climatek Stainless Steel 25 PK (14225)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in, Trim Head Torx Drive, 100 PK (37724)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in (01137)
- GRK FASTENERS Wood Screw, 5/16 in, 1/2 in, Torx Drive, 600 PK (10217)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in (02079)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0125)
- Grk Fasteners Self-Tapping Screws