Shop All Deck Screws
Grk Fasteners
GRK Fasteners 5913785 0.31 x 4 in. Star Self Tapping Zinc Construction Screws; Yellow
Mfr # 13011
Zoro # G603979328
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grk Fasteners
- MFR # 13011
- Zoro # G603979328
- UPC # 772691122254
- Country of Origin China
- Category Deck Screws
Details
Item | Deck Screw |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Star self tapping zinc construction screws
- Color Family: Yellow
- Material: Steel
- Finish: Yellow Zinc
- Type: Construction Screws
- Diameter: 5/16 in.
- Length: 4 in.
- Unit of Measurement: SAE
- Unit of Measurement: SAE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Steel Body, 500 PK (U34130.012.0046)
- HOLO-KROME 1/4"-20 Socket Head Cap Screw, Black Alloy Steel, 1/2 in Length (64042)
- ZORO SELECT Woodruff Key, 1/4 x 1-3/8 in Key Size, 22 SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-022)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-3/4, PK10 (U39000.341.0175)
- GRK FASTENERS Deck Screw, #9 x 2 in (01099)
- GRK FASTENERS Deck Screw, 5/16 in x 6 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10235)
- GRK FASTENERS Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive, 540 PK (10803)
- GRK FASTENERS Deck Screw, #9 x 2 in (00099)
- GRK FASTENERS Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 240 PK (GRK61633)
- GRK FASTENERS Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (10803/10802)
- LOG HOG FSTNR 10 in. (LHOG010)
- Grk Fasteners Deck Screws