Shop All Screwdriver Bit Sets
Grk Fasteners
Grk Card10-3 Carded T-10 3-Inch Bits, 2 Bits Per Card, Yellow
Mfr # 772691874214
Zoro # G7143063
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in.
- Drive Size T10 Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 772691874214
- Zoro # G7143063
- UPC # 772691874214
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bit Sets
Dimensions
Overall Length | 3 in. |
Drive Size | T10 Star |
Details
Item | Driver bits |
Description
Carded T-10 3-Inch Bits, 2 Bits Per Card, Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERMAN Wingman Multitool with Sheath (831426)
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (519013)
- DRILL AMERICA 17/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO17/64)
- KIPP Adjustable Handle Size:4 M12 Stainless Steel, Blasted, Comp:Stainless Steel (K0124.412153)
- GRK FASTENERS BITS186427 BIT RED T-15 2IN, 2PK (BITS187427)
- GRK FASTENERS T-30 X 2 In. Steel Star Bit (25-Pack) (772691864512)
- GRK FASTENERS Grk Card25-2 Carded T-25 2-Inch Bits, 2 Bits Per Card, Green (772691874436)
- GRK FASTENERS Grk 772691864659 Bits Top Star Crown Bit Containing 1 Bit (772691864659)
- GRK FASTENERS T-15 2 In. Star Bit (25-Pack) (772691864277)
- GRK FASTENERS T-20 X 2 In. Steel Star Bit (25-Pack) (772691864352)
- WIHA Piece GoBox Precision Micro Bit Set (75958)
- Grk Fasteners Screwdriver Bit Sets