Shop All Screwdriver Bits
Grk Fasteners
GRK 5378161 3 in. T-15 Red Bit
Mfr # 5378161
Zoro # G204047716
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 5378161
- Zoro # G204047716
- UPC # 772691874290
- Country of Origin China
- Category Screwdriver Bits
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Power bits
- Color: Red
- Size: 3"
- Weight: 0.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Gauge, Digital Depth, No Hook, 12" (16092)
- NANUK CASES Waterproof Panel Kit, for 940 Case, Alum. (940-PANEL ALUM. KIT)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1112)
- EUROBOOR Carbide TCT Cutter with Universal Shank, 1-1/4"x 1" (HMSU.1-1/4)
- GRK FASTENERS STAR PWR BIT T30 2"" 25PK (86451)
- GRK FASTENERS STAR BIT T25 X 3"" GRN 2P (87445)
- GRK FASTENERS STAR BIT T30 X 2"" BLK 2P (187451)
- GRK FASTENERS STAR PWR BIT T15 2"" 25PK (86427)
- GRK FASTENERS STAR BIT T25 X 2"" GRN 2P (187443)
- GRK FASTENERS STAR PWR BIT T10 2"" 25PK (86419)
- VEGA Triple Square 8 Insert Bit x 1 (125XZN08)
- Grk Fasteners Screwdriver Bits