GRK 3662079 8 x 2.5 in. RT Composite Trim Screws; White
Mfr # 3662079
Zoro # G904009892
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 3662079
- Zoro # G904009892
- UPC # 772691166302
- Country of Origin China
- Category Wood Screws
Details
Item | Wood Screw |
Description
Self-tapping screw with w-cut thread design, recommended for composite decking, reverse thread trim head screw. Zip-tip and climatek coated.Cabinet screws are designed specifically for use in cabinet construction and installation. Cabinet screws are manufactured in a #8 gauge (4 mm) diameter. These screws are thin enough to prevent most material splitting, while providing sufficient strength to a secure installation. The washer head design presses flush against any cabinet surface. Builders have discovered, in some cases, short cabinet screws can be used in vinyl siding installation.
Features- RT Composite Trim Screws, White
- Color: White
- Finish: Electro Galvanized
- Length: 1"
- Head Type: Wide Flat
- Head Diameter: 7/16"
- Length: 1/2"
- Size: 8 x 2.5 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (AT1185-06C207)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 10 PK (00748)
- SUP-R STUD SUP-R STUD Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel 25 PK (2434434)
- ZORO SELECT Machine Screw Nut, 1"-8, Nylon, 6/6, Plain, 7/8 in Ht, 5 PK (0410008HN)
- GRK FASTENERS Wood Screw, #9, 3 in (10903)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Plain Steel Torx Drive (103137)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 236 PK (11137)
- GRK FASTENERS Wood Screw, #10, 3-1/2 in (02139)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 350 PK (1137)
- GRK FASTENERS R4 #9 X 1-1/2 in. Multi Purpose Screw 100/Handy-Pak 20/Master (02095)
- AMERIMAX HOME PRODUCTS Wood Screw, #8, 1-1/2 in, Zinc Plated Trim Head 25 PK (L0615)
- Grk Fasteners Self-Tapping Screws