Shop All Structural Bolts
Grk Fasteners
GRK 1/2-in x 7-in Galvanized Through Bolt, 24PK
Mfr # 81272
Zoro # G312169737
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grk Fasteners
- MFR # 81272
- Zoro # G312169737
- UPC # 92097812727
- Country of Origin United States
- Category Structural Bolts
Description
GRK AugerBolt provides a simplified installation process for throughbolt connections. With GRK's innovative recessed tip, One-Step Installs are achieved through combining drilling and installing steps boosting productivity on the job. GRK's integrated washer head reduces loose components required for each connection. GRK AugerBolt includes an auger bit and all required components in every package making installations and shopping a fast experience.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M16 x 2mm, Flat, 60mm, PK10 (M07810.160.0060)
- ZORO SELECT Carriage Bolt, 3/4-10 x 4 In L, PK10 (U08320.075.0400)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 5/8 in H, Carbon Steel (WWG360375062512)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 5 PK (1723000)
- GRK FASTENERS GRK RSS 5/16 x 5-1/8 in. - Black Screws, 25PK (95512)
- GRK FASTENERS GRK RSS 5/16 x 3-1/8 in. - Black Screws, 25PK (95312)
- GRK FASTENERS GRK STRUCTURAL SCREW 5/16 X 4 IN GOLD (14225)
- ZORO SELECT Grade A325, 1-1/8"-7 Structural Bolt, Plain Steel, 3 1/4 in L, 5 PK (U04006.112.0325)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 10 PK (U04210.062.0400)
- ZORO SELECT Class 9.8, M8 Structural Bolt, Black Oxide Steel, 25 mm L, 25 PK (9147PK)
- ZORO SELECT Grade A325, 7/8"-9 Structural Bolt, Plain Steel, 7 1/2 in L, 5 PK (U04006.087.0750)
- Grk Fasteners Structural Bolts