Shop All Wood Screws
Grk Fasteners
GRK 0151217 10 x 3.12 in. RSS Structural Support Cabinet Screw
Mfr # 151217
Zoro # G304009881
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 151217
- Zoro # G304009881
- UPC # 772691111371
- Country of Origin China
- Category Wood Screws
Details
Item | Wood Screw |
Description
Cabinet screws are designed specifically for use in cabinet construction and installation. Cabinet screws are manufactured in a #8 gauge (4 mm) diameter. These screws are thin enough to prevent most material splitting, while providing sufficient strength to a secure installation. The washer head design presses flush against any cabinet surface. Builders have discovered, in some cases, short cabinet screws can be used in vinyl siding installation.
Features- RSS Structural Support Cabinet Screw
- Color: Gold
- Finish: Electro Galvanized
- Length: 1"
- Head Type: Wide Flat
- Head Diameter: 7/16"
- Length: 1/2"
- Size: 10 x 3.12 in.
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Forming Screw, #2-28 x 3/8 in, Wax Stainless Steel Pan Head Torx Drive, 5000 PK (0206LTP188)
- ZORO SELECT Grade 8, 3/8"-16 Flange Bolt, Black Phosphate Steel, 3/4 in L, 25 PK (U04132.037.0075)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 550 PK (B38157.050.0001)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 3/8 in OD, 2 PK (ZA0116-AL28)
- GRK FASTENERS GRK Fasteners 5914262 850 Piece R4 Countersink No. 8 x 2 in. Multi-Purpose Screws Yellow Zinc (5914262)
- GRK FASTENERS GRK Fasteners 5913405 Star Self Tapping 0.31 in. Dia. x 4 in. Yellow Zinc Construction Flat Head Wood Screws (5913405)
- GRK FASTENERS 8x2-1/2 in. R4 Star Drive Fh Pro Pak (8X212R4 PP)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in (01073)
- GRK FASTENERS Wood Screw, #8, 2 in, Stainless Steel Torx Drive (119728)
- GRK FASTENERS Wood Screw, #10, 3-1/2 in, Torx Drive, 50 PK (2139)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 20 PK (930993)
- Grk Fasteners Wood Screws