Shop All Deck Screws
Grk Fasteners
Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive
Mfr # 10903
Zoro # G307388990
Sold in multiples of 2 for $147.78
$147.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 3 in
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grk Fasteners
- MFR # 10903
- Zoro # G307388990
- UPC # 92097109032
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Item | Deck Screw |
System of Measurement | Inch |
Description
Deck Elite screws are designed for use in deck boards and provide a quick drive and clean finish For use in deck boards, fencing, and deck rails Deck Elite screws have a corrosion resistant coating to resist rust and keep decks looking like new
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 25 PK (00882)
- ZORO SELECT Socket Set Screw, Flat, 3/8-16x5/16, PK100 (U07810.037.0031)
- ZORO SELECT Tamper-Resistant Shoulder Screw, #10-24 Thr Sz, 5/16 in Thr Lg, 1/4 in Shoulder Lg, Steel, 25 PK (5MA32)
- ZORO SELECT Round U-Bolt, 5/8"-11, 6 3/4 in Wd, 9 1/2 in Ht, Zinc Plated Steel (U17273.062.0600)
- GRK FASTENERS Deck Screw, 5/16 in x 3-1/8 in, Climatek, Round Head, Torx Drive, 100 PK (GRK12221)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in, Steel, Torx Drive, 720 PK (121050)
- GRK FASTENERS Deck Screw, #8 x 2 in, Steel, Torx Drive (116728)
- GRK FASTENERS Deck Screw, 3/8 in x 8 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10287)
- GRK FASTENERS Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 240 PK (GRK61633)
- GRK FASTENERS Deck Screw, #10 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 350 PK (GRK01137)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 48 PK (50297)
- Grk Fasteners Deck Screws