Shop All Deck Screws
Grk Fasteners
Deck Screw, #9 x 3-1/8 in, Steel, Torx Drive, 720 PK
Mfr # 121050
Zoro # G105310186
product price: $91.29
/pk 720, $0.13/ea
Sold in multiples of 2 for $182.58
Free Shipping & Returns
$182.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #9
- Fastener Length 3-1/8 in
- Material Steel
- Finish Climatek
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 121050
- Zoro # G105310186
- UPC # 628611121053
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3-1/8 in |
Details
Drive | Torx |
Material | Steel |
Finish | Climatek |
Item | Deck Screw |
System of Measurement | Inch |
Description
Handy contractor pack of 720 ea. #9 x 3-1/8 inch -multi-purpose screws - no-splitting CEE thread. Star head-creates its own countersink hole. Use in all woodworking and plastic applications. Coated with Climatek corrosion protection. Transports dust from edge of screw hole. Zero stripping star drive head/ T25 bit included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 12 mm H (WWG3012101000)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08175)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Zinc Plated Finish, 80 PK (B38130.125.0001)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L, 5 PK (U01000.050.0950)
- GRK FASTENERS Deck Screw, #10 x 4 in (01141)
- GRK FASTENERS Deck Screw, #10 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 1500 PK (GRK00137)
- GRK FASTENERS Deck Screw, 5/16 in x 4-1/4 in, Climatek, Round Head, Torx Drive, 100 PK (GRK12225)
- GRK FASTENERS Deck Screw, 5/16 in x 3-1/8 in, 18-8 Stainless Steel, Round Head, Torx Drive, 500 PK (GRK30221)
- GRK FASTENERS Deck Screw, #8 x 2 in (10803)
- GRK FASTENERS Deck Screw, 1/4 in x 3-1/4 in, Steel, Round Head, Torx Drive, 500 PK (GRK10161)
- HILLMAN Deck Screw, #8 x 1-3/4 in, Torx Drive (48596)
- Grk Fasteners Deck Screws