Shop All Deck Screws
Grk Fasteners
Deck Screw, #9 x 3-1/8 in
Mfr # 01105
Zoro # G206869293
original price:
$124.35
19% off
new price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #9
- Fastener Length 3-1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 01105
- Zoro # G206869293
- UPC # 772691011053
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3-1/8 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Press Insert, #2-56 Int Thrd Sz, Brass, 12 PK (930441)
- MIDWEST FASTENER 3/8"-16 x 7" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (05513)
- SUBURBAN BOLT AND SUPPLY Wood Screw, #12, 1-1/4 in, Flat Head (A0280140116F)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Stainless Steel Plain, 1/4" Hex W (FC4550-632-SS)
- GRK FASTENERS Deck Screw, #10 x 3-5/32 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 210 PK (GRK61637)
- GRK FASTENERS Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 270 PK (GRK01141)
- GRK FASTENERS Deck Screw, 5/16 in x 2-1/2 in, Climatek, Round Head, Torx Drive, 600 PK (GRK10217)
- GRK FASTENERS Deck Screw, 5/16 in x 4-1/4 in, Climatek, Round Head, Torx Drive, 100 PK (GRK12225)
- GRK FASTENERS Deck Screw, 3/8 in x 6 in, Climatek, Round Head, Torx Drive, 50 PK (GRK12281)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 1900 PK (GRK00105)
- SUPERJOCK Clear Center Screw Out Deck Plate, Black (SU11472)
- Grk Fasteners Deck Screws