Shop All Deck Screws
Grk Fasteners
Deck Screw, #9 x 2 in, Climatek, Flat Head, Torx Drive, 3700 PK
Mfr # GRK00099
Zoro # G600932807
product price: $282.99
/pk 3700, $0.08/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
Pointed Tip
- Drive Size T25
- Material Climatek
- Finish Advanced Corrosion Resistance
- Application Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # GRK00099
- Zoro # G600932807
- UPC # 772691000996
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2 in |
Drive Size | T25 |
Head Width | 0.329 in |
Head Height | 0.043 in |
Minimum Thread Length | 1 19/64 in |
Description
R4 9 X 2 BULK, Type Deck Screw, Head Type Flat, Finish Climatek, Material Steel, Screw Size #9, Fastener Length 1 61/64 in, Drive Torx, Drive Size T25, System of Measurement Inch, Application Exterior Structures, Multi-Purpose Framing, Interior/Exterior Remodeling, Dimensional Standards ESR-3201, ICC-ES AC257, Features W-Cut Provides Low Installation Torque, For Use in Systems Cement Fiber Board, Composite Decking, Melamine, Particle Board, Plastic, Sheet Metal, Wood, Wood Decking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, #2-28 x 3/8 in, Wax Stainless Steel Flat Head Phillips Drive, 4000 PK (0206LPF188)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1/2"-13, Grade B7, Blue PTFE Coated Finish, 10 PK (50T13L475TFE10R20N)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12410.080.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (U16180.037.0125)
- GRK FASTENERS Deck Screw, #9 x 2 in, Climatek, Flat Head, Torx Drive, 690 PK (GRK01099)
- GRK FASTENERS Deck Screw, #9 x 2-3/4 in, Climatek, Flat Head, Torx Drive, 480 PK (GRK01103)
- GRK FASTENERS Deck Screw, #10 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 350 PK (GRK01137)
- GRK FASTENERS Deck Screw, #10 x 4 in (01141)
- GRK FASTENERS Deck Screw, 5/16 in x 3-1/8 in, Climatek, Round Head, Torx Drive, 100 PK (GRK12221)
- GRK FASTENERS Deck Screw, #10 x 4 in, Climatek, Flat Head, Torx Drive, 1000 PK (GRK00141)
- TOTALTURF 48422 3.5 in. X No. 10; Star Drive Deck Screws; Tan (TO567333)
- Grk Fasteners Deck Screws