Shop All Deck Screws
Grk Fasteners
Deck Screw, #9 x 1-5/8 in, Steel, Flat Head, Torx Drive, 1080 PK
Mfr # 49159
Zoro # G101258383
product price: $81.89
/pk 1080, $0.08/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Material Steel
- Finish Tan
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 49159
- Zoro # G101258383
- UPC # 92097491595
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-5/8 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Tan |
Item | Deck Screw |
System of Measurement | Inch |
Description
GRK's Deck Elite wood screws are corrosion-resistant and designed to use in wood decking boards. Their corrosion resistant coating provides a lifetime guarantee against rust. Screw provides a quick drive and clean finish in top boards. #9 x 1-5/8 in., 1,080 per pack, Bugle head, Star drive. Tan color provides an ideal finish for decking projects. CEE thread enlarges hole to reduce splitting. W-Cut thread for low torque and faster drive. Fast bite tip provides an immediate start.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel (A0310120048PZ)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0350)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (U38131.050.0001)
- GRK FASTENERS Wood Screw, #8, 2 in, Stainless Steel Torx Drive (119728)
- GRK FASTENERS Deck Screw, 5/16 in x 5-3/8 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10231)
- GRK FASTENERS Deck Screw, 1/4 in x 3-1/4 in, Steel, Round Head, Torx Drive, 500 PK (GRK10161)
- GRK FASTENERS Deck Screw, #9 x 1-5/8 in, Steel, Trim Head, Torx Drive, 540 PK (19159)
- GRK FASTENERS Deck Screw, 3/8 in x 10 in, Climatek, Round Head, Torx Drive, 300 PK (GRK10293)
- GRK FASTENERS GRK 5026993 No. 9 x 2.5 in. Deck Elite Star Bugle Head Deck Screws; Pack of 400 (5026993)
- GRK FASTENERS Deck Screw, #9 x 1-1/2 in (00095)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 56 PK (09162)
- Grk Fasteners Deck Screws