Shop All Deck Screws
Grk Fasteners
Deck Screw, #8 x 3-1/8 in, Steel, Torx Drive
Mfr # 115734
Zoro # G507685134
Sold in multiples of 3 for $200.25
$200.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Material Steel
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grk Fasteners
- MFR # 115734
- Zoro # G507685134
- UPC # 628611157342
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3-1/8 in |
Details
Drive | Torx |
Material | Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
FINTrim screws are an excellent choice for deck rails, exteriorinterior trim, joining cabinets and most fine carpentry applications such as crown moulding and windowdoor jambs It leaves a clean look as the tiny heads disappear when countersunk Approved for use in all applications that include pressure treated lumber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M10-1.50 Flange Bolt, Zinc Plated Steel, 80 mm L, 2 PK (933108)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 5, Zinc Plated, 7/32 in Ht, 100 PK (U01330.025.0002)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 10 PK (51689)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 4 in, Steel, Black Oxide, 2 PK (40606)
- GRK FASTENERS Deck Screw, 5/16 in x 4 in, 100 PK (12225)
- GRK FASTENERS Deck Screw, 1/4 in x 3-1/4 in, Steel, Round Head, Torx Drive, 500 PK (GRK10161)
- GRK FASTENERS Deck Screw, #10 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 1500 PK (GRK00137)
- GRK FASTENERS Deck Screw, #10 x 4 in (01141)
- GRK FASTENERS Deck Screw, #9 x 2-3/4 in, Climatek, Flat Head, Torx Drive, 480 PK (GRK01103)
- GRK FASTENERS Deck Screw, 5/16 in x 4 in, 18-8 Stainless Steel, Round Head, Torx Drive, 400 PK (GRK30225)
- GRK FASTENERS Deck Screw, 3/8 in x 8 in, 300 PK (10287)
- Grk Fasteners Deck Screws