Shop All Deck Screws
Grk Fasteners
Deck Screw, #8 x 2 in, Steel, Torx Drive
Mfr # 116728
Zoro # G407685135
product price: $72.95
/ea
Sold in multiples of 3 for $218.85
$218.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Material Steel
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grk Fasteners
- MFR # 116728
- Zoro # G407685135
- UPC # 628611167280
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
Drive | Torx |
Material | Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
FINTrim screws are an excellent choice for deck rails, exteriorinterior trim, joining cabinets and most fine carpentry applications such as crown moulding and windowdoor jambs It leaves a clean look as the tiny heads disappear when countersunk Approved for use in all applications that include pressure treated lumber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in Length, 100 PK (U55041.019.0050)
- ZORO SELECT Dowel Pin, Steel, Plain, 1in.dia., 6in.L (U39070.100.0600)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L, 50 PK (M51000.080.0070)
- HILLMAN Wood Screw, #10, 3 in, Epoxy Coated Steel Flat Head Phillips Drive (48391)
- GRK FASTENERS Deck Screw, #8 x 2 in (10803)
- GRK FASTENERS Deck Screw, #8 x 2 in (01077)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in, Climatek, Flat Head, Torx Drive, 1900 PK (GRK00105)
- GRK FASTENERS Deck Screw, #9 x 3-1/8 in (121050)
- GRK FASTENERS Deck Screw, #10 x 4 in (121410)
- GRK FASTENERS Deck Screw, 5/16 in x 3-19/64 in, Steel, Round Head, Torx Drive, 500 PK (GRK10221)
- ZORO SELECT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 25 PK (1VB41)
- Grk Fasteners Deck Screws